Zoro Homepage
This item is Discontinued.
Raychem STXR40AU00-1418BI 595492-000

STXR40AU00-1418BI (Discontinued)

  • Mfr # 595492-000
  • Zoro # G900959078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595492-000
Zoro #
G900959078
UPC #
-
Country of Origin
United States

Dimensions

Connector Shell Size
15, D
Cable Entry Diameter
.01 “ 1.13 in
Adapter Entry Size
18
Cable Diameter Range
.5 “ .1 in

Details

Material
Aluminum
Color
Olive Drab
Adapter Plating Material
Zinc Cobalt over Electroless Nickel
Style
Tinel-Lock Adapter
Termination Device Included
TR18BI
TE Adapter Code
40
Salt Spray Resistance
48 Hr
Connector Detail Specification Number
D38999/24, D38999/20, D38999/46, D38999/26, D38999/42, D38999/40, D38999/47
Operating Temperature Range
-65 “ 175 °C
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Overbraid Termination
Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.