Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem STXR40SJ00-1412AI 893991-000

STXR40SJ00-1412AI (Discontinued)

  • Mfr # 893991-000
  • Zoro # G300961664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893991-000
Zoro #
G300961664
UPC #
-
Country of Origin
United States

Dimensions

Connector Shell Size
15, D
Cable Entry Diameter
.01 “ .75 in
Cable Diameter Range
.375 “ .6 in
Adapter Entry Size
12

Details

Material
Corrosion Resisting Steel
Connector Detail Specification Number
D38999/46, D38999/47, D38999/24, D38999/20, D38999/40, D38999/42, D38999/26
Termination Device Included
TR12AI
Style
Tinel-Lock Adapter
Adapter Plating Material
Passivated per SAE AMS-QQ-P-35 or MIL-S-5002
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Operating Temperature Range
-65 “ 260 °C
Pluggable I/O Accessory Type
Tinel-Lock Adapter
TE Adapter Code
40
Salt Spray Resistance
1000 Hr
Overbraid Termination
Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.