Zoro Homepage
This item is Discontinued.
Raychem STXR41AB00-1008AI STXR41AB00-1008AI

STXR41AB00-1008AI (Discontinued)

  • Mfr # STXR41AB00-1008AI
  • Zoro # G700962162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STXR41AB00-1008AI
Zoro #
G700962162
UPC #
-
Country of Origin
Mexico

Dimensions

Adapter Entry Size
8
Connector Shell Size
10,11
Cable Entry Diameter
.2 “ 12.7 mm[.01 “ .5 in]
Cable Diameter Range
6.4 “ 10.2 mm[.25 “ .4 in]

Details

Color
Olive Drab
TE Adapter Code
41
Overbraid Termination
Tinel-Lock Ring
Adapter Angle
Straight
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Adapter Plating Material
Cadmium (AMS-QQ-P-416, Type II, Class 3)
Connector Detail Specification Number
MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665
Connector General Specification Number
MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T
Salt Spray Resistance
500 Hr
Backshell Material
Aluminum
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Termination Device Included
TR08AI
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.