Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem STXR41AB00-2218AI 888679-000

STXR41AB00-2218AI (Discontinued)

  • Mfr # 888679-000
  • Zoro # G800961379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888679-000
Zoro #
G800961379
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
.5 “ .1 in
Adapter Entry Size
18
Connector Shell Size
23, 22
Cable Entry Diameter
.01 “ 1.13 in

Details

Material
Aluminum
Color
Olive Drab
Overbraid Termination
Tinel-Lock Ring
Operating Temperature Range
-65 “ 175 °C
Pluggable I/O Accessory Type
Tinel-Lock Adapter
TE Adapter Code
41
Connector General Specification Number
MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class T
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Termination Device Included
TR18AI
Style
Tinel-Lock Adapter
Connector Detail Specification Number
MS27467, MS27472, MS27468, MS27480, MS27474, MS27665, MS27481, MS27653, MS27497, MS27479, MS27652, MS27473, MS27484, MS27661, MS24266, MS27656
Salt Spray Resistance
500 Hr
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.