Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem STXR41AC00-1212AI 995188-000

STXR41AC00-1212AI (Discontinued)

  • Mfr # 995188-000
  • Zoro # G200961788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
995188-000
Zoro #
G200961788
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
.375 “ .6 in
Cable Entry Diameter
.01 “ .75 in
Connector Shell Size
13, 12
Adapter Entry Size
12

Details

Material
Aluminum
Color
Bright
Operating Temperature Range
-65 “ 200 °C
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Adapter Plating Material
Electroless Nickel (AMS-C-26074)
Salt Spray Resistance
48 Hr
Termination Device Included
TR12AI
Style
Tinel-Lock Adapter
Connector Detail Specification Number
MS27480, MS27481, MS27661, MS27656, MS27473, MS27497, MS27652, MS24266, MS27665, MS27474, MS27468, MS27467, MS27653, MS27484, MS27479, MS27472
Pluggable I/O Accessory Type
Tinel-Lock Adapter
TE Adapter Code
41
Overbraid Termination
Tinel-Lock Ring
Connector General Specification Number
MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class E,T

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.