Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem STXR54AC00-1814AI 327644-000

STXR54AC00-1814AI (Discontinued)

  • Mfr # 327644-000
  • Zoro # G700959506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327644-000
Zoro #
G700959506
UPC #
-
Country of Origin
United Kingdom

Dimensions

Adapter Entry Size
14
Cable Diameter Range
.438 “ .7 in
Connector Shell Size
18, 27
Cable Entry Diameter
.01 “ .88 in

Details

Material
Aluminum
Color
Bright
Connector Detail Specification Number
M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476,
Termination Device Included
TR14AI
Style
Tinel-Lock Adapter
Operating Temperature Range
-65 “ 200 °C
Overbraid Termination
Tinel-Lock Ring
TE Adapter Code
54
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Salt Spray Resistance
48 Hr
Adapter Plating Material
Electroless Nickel (AMS-C-26074)
Connector General Specification Number
AS81703 Series 3, MIL-DTL-83723 Series III/Class G,R, AS50151 Class L,W Crimp Contact, MIL-DTL-83723 Series III/Class G,R,W, MIL-DTL-83723 Series I/Class G,R, MIL-DTL-83723 Series III/Class A,G,K,R, AS50151 Class D,L,U,W Crimp Contact, MIL-DTL-26482 Series 2/Class A,L, MIL-DTL-83723 Series I/Class A,G,R, MIL-DTL-83723 Series III/Class S, MIL-DTL-83723 Series III/Class A,G,K,R,S, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, MIL-DTL-83723 Series IIII/Class H, AS50151 Crimp Contact, AS81703 Series 3/Class E,L, MIL-DTL-83723 Series III/Class A,G,R
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.