
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T150-300FR
Zoro #
G500962003
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3-1/2 in
Size Code
150-300
Details
Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.4 in
Material
Modified Polyolefin
Temp. Range
-55° to 90°C
Shrink Tubing I.D. Before Shrinking
2.4 in
Material Code
3
Number of Branches/Legs
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.