Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem T3-9FR-01 T3-9FR-01

T3-9FR-01 (Discontinued)

  • Mfr # T3-9FR-01
  • Zoro # G900963228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3-9FR-01
Zoro #
G900963228
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2 in

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.36 in
Material
Modified Polyolefin
Temp. Range
-55° to 200°C
Shrink Tubing I.D. Before Shrinking
0.90 in
Adhesive Type
Adhesive Purchased Separately
Material Code
3
Number of Branches/Legs
3
Material Systems Code
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.