Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink End Cap, Single Wall, Thin Wall, 2.5:1 I.D. Shrink Ratio, White, 0.752 in 5260010007

Heat Shrink End Cap, Single Wall, Thin Wall, 2.5:1 I.D. Shrink Ratio, White, 0.752 in (Discontinued)

  • Mfr # 5260010007
  • Zoro # G900959986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5260010007
Zoro #
G900959986
UPC #
-
Country of Origin
China

Dimensions

Length
0.752 in
Recovered Wall Thickness (Nominal)
.02 in
Cable Diameter Range
1.6 mm

Details

Item
Heat Shrink End Cap
Shrink Ratio
2.5:1
Wall Type
Single Wall, Thin Wall
Shrink Tubing I.D. After Shrinking
0.0314 in
Material
Cross-Linked Polyolefin
Color
White
Temp. Range
-55° to 135°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.063 in
Pliancy
Semi-Rigid
Fluid Resistance
Hydraulic Fluid, Aviation Fuel, Chemicals/Solvents
Flammability
Flame-Retardant
UL Rating
Recognized
Resistant To
Vibration, Abrasion, Strain
Resistance Properties
Splash Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.