Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink End Cap, Single Wall, Thin Wall, 2.5:1 I.D. Shrink Ratio, Red, 1 in 5260020006

Heat Shrink End Cap, Single Wall, Thin Wall, 2.5:1 I.D. Shrink Ratio, Red, 1 in (Discontinued)

  • Mfr # 5260020006
  • Zoro # G300959906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5260020006
Zoro #
G300959906
UPC #
-
Country of Origin
China

Dimensions

Length
1 in
Cable Diameter Range
3.2 mm
Recovered Wall Thickness (Nominal)
.025 in

Details

Item
Heat Shrink End Cap
Shrink Ratio
2.5:1
Wall Type
Single Wall, Thin Wall
Shrink Tubing I.D. After Shrinking
0.051 in
Material
Cross-Linked Polyolefin
Color
Red
Temp. Range
-55° to 135°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.126 in
Fluid Resistance
Aviation Fuel, Hydraulic Fluid, Chemicals/Solvents
Flammability
Flame-Retardant
Resistant To
Strain, Abrasion, Vibration
Resistance Properties
Splash Protection
Pliancy
Semi-Rigid
UL Rating
Recognized

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.