Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, Thin Wall, 2.5:1 I.D. Shrink Ratio, Red, 1 in TC-CAPS-4003-2CS5482

Heat Shrink Tube, Single Wall, Thin Wall, 2.5:1 I.D. Shrink Ratio, Red, 1 in (Discontinued)

  • Mfr # TC-CAPS-4003-2CS5482
  • Zoro # G700962131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-CAPS-4003-2CS5482
Zoro #
G700962131
UPC #
-
Country of Origin
China

Dimensions

Length
1 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2.5:1
Wall Type
Single Wall, Thin Wall
Shrink Tubing I.D. After Shrinking
0.051 in
Material
Cross-Linked Polyolefin
Color
Red
Temp. Range
-55° to 135°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.126 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.