
Heat Shrink End Cap, Single Wall, Thin Wall, 2.5:1 I.D. Shrink Ratio, Gray, 1-1/8 in (Discontinued)
- Mfr # 5260030007
- Zoro # G000959923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5260030007
Zoro #
G000959923
UPC #
-
Country of Origin
China
Dimensions
Length
1-1/8 in
Recovered Wall Thickness (Nominal)
.027 in
Cable Diameter Range
6.4 mm
Details
Item
Heat Shrink End Cap
Shrink Ratio
2.5:1
Wall Type
Single Wall, Thin Wall
Shrink Tubing I.D. After Shrinking
0.098 in
Material
Cross-Linked Polyolefin
Color
Gray
Temp. Range
-55° to 135°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.252 in
Fluid Resistance
Aviation Fuel, Chemicals/Solvents, Hydraulic Fluid
Resistance Properties
Splash Protection
Resistant To
Strain, Vibration, Abrasion
UL Rating
Recognized
Flammability
Flame-Retardant
Pliancy
Semi-Rigid
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.