Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TCFR-12-19C-020-100CH 176651-000

TCFR-12-19C-020-100CH (Discontinued)

  • Mfr # 176651-000
  • Zoro # G900959955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176651-000
Zoro #
G900959955
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thread Size
M12 x 1.5
Nut Diameter (Across Flats)
.67 in
Molded Flange Length
1.968 in
Mounting Hole Diameter
.512 in
Thread Length
.787 in

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
0.95 in
Shrink Tubing I.D. After Shrinking
0.197 in
Color
Green
Material
Elastomer
Feedthrough Plating Material
Electroless Nickel
Feedthrough Type
1-Sided
Feedthrough Material
Aluminum Alloy
Shielded
Yes
Flammability
Low Fire Hazard
Angle
Straight
Modification
None
Mounting Style
Bulkhead
Material Code
100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.