Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.95 in, Green TCFR-12-19C-020-100CH

Heat Shrink Tube, 0.95 in, Green (Discontinued)

  • Mfr # TCFR-12-19C-020-100CH
  • Zoro # G900962344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCFR-12-19C-020-100CH
Zoro #
G900962344
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thread Length
20 mm[.787 in]
Nut Diameter (Across Flats)
17 mm[.67 in]
Molded Flange Length
50 mm[1.968 in]
Screw & Hole Thread Size
M12 x 1.5
Mounting Hole Diameter
13 mm[.512 in]

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
0.95 in
Shrink Tubing I.D. After Shrinking
0.197 in
Material
Elastomer
Color
Green
Feedthrough Type
1-Sided
Feedthrough Material
Aluminum Alloy
Flammability
Low Fire Hazard
Modification
None
Angle
Straight
Material Code
100
Resistance Properties
Immersion Protection
Shielded
Yes
Resistant To
Fluids
Mounting Style
Bulkhead
Feedthrough Plating Material
Electroless Nickel
Nut Type
A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.