Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 1.14 in, Green 705933-000

Heat Shrink Tube, 1.14 in, Green (Discontinued)

  • Mfr # 705933-000
  • Zoro # G100960102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705933-000
Zoro #
G100960102
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thread Length
.787 in
Thread Size
M16 x 1.5
Molded Flange Length
2.559 in
Nut Diameter (Across Flats)
.87 in
Mounting Hole Diameter
.669 in

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
1.14 in
Shrink Tubing I.D. After Shrinking
0.236 in
Color
Green
Material
Elastomer
Feedthrough Plating Material
Cadmium Over Electroless Nickel
Modification
None
Shielded
Yes
Material Code
100
Feedthrough Material
Aluminum Alloy
Angle
Straight
Flammability
Low Fire Hazard
Feedthrough Type
1-Sided
Mounting Style
Bulkhead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.