Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 1.14 in, Green TCFR-16-19B-020-100CH

Heat Shrink Tube, 1.14 in, Green (Discontinued)

  • Mfr # TCFR-16-19B-020-100CH
  • Zoro # G200962174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCFR-16-19B-020-100CH
Zoro #
G200962174
UPC #
-
Country of Origin
United Kingdom

Dimensions

Molded Flange Length
65 mm[2.559 in]
Thread Length
20 mm[.787 in]
Screw & Hole Thread Size
M16 x 1.5
Nut Diameter (Across Flats)
22 mm[.87 in]
Mounting Hole Diameter
17 mm[.669 in]

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
1.14 in
Shrink Tubing I.D. After Shrinking
0.236 in
Color
Green
Material
Elastomer
Mounting Style
Bulkhead
Shielded
Yes
Nut Type
A
Feedthrough Material
Aluminum Alloy
Feedthrough Type
1-Sided
Resistant To
Fluids
Modification
None
Angle
Straight
Feedthrough Plating Material
Cadmium Over Electroless Nickel
Flammability
Low Fire Hazard
Material Code
100
Resistance Properties
Immersion Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.