Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TCFR-20-19C-020-100CH 546115-000

TCFR-20-19C-020-100CH (Discontinued)

  • Mfr # 546115-000
  • Zoro # G700959971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546115-000
Zoro #
G700959971
UPC #
-
Country of Origin
United Kingdom

Dimensions

Mounting Hole Diameter
.827 in
Thread Length
.787 in
Thread Size
M20 x 1.5
Nut Diameter (Across Flats)
1.06 in
Molded Flange Length
3.031 in

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
1.34 in
Shrink Tubing I.D. After Shrinking
0.281 in
Material
Elastomer
Color
Green
Feedthrough Material
Aluminum Alloy
Mounting Style
Bulkhead
Angle
Straight
Feedthrough Type
1-Sided
Shielded
Yes
Flammability
Low Fire Hazard
Modification
None
Feedthrough Plating Material
Electroless Nickel
Material Code
100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.