Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 1.34 in, Green TCFR-20-19C-020-100CH

Heat Shrink Tube, 1.34 in, Green (Discontinued)

  • Mfr # TCFR-20-19C-020-100CH
  • Zoro # G300962173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCFR-20-19C-020-100CH
Zoro #
G300962173
UPC #
-
Country of Origin
United Kingdom

Dimensions

Screw & Hole Thread Size
M20 x 1.5
Nut Diameter (Across Flats)
27 mm[1.06 in]
Mounting Hole Diameter
21 mm[.827 in]
Thread Length
20 mm[.787 in]
Molded Flange Length
77 mm[3.031 in]

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
1.34 in
Shrink Tubing I.D. After Shrinking
0.281 in
Material
Elastomer
Color
Green
Material Code
100
Shielded
Yes
Modification
None
Feedthrough Plating Material
Electroless Nickel
Nut Type
A
Feedthrough Material
Aluminum Alloy
Feedthrough Type
1-Sided
Mounting Style
Bulkhead
Resistant To
Fluids
Resistance Properties
Immersion Protection
Flammability
Low Fire Hazard
Angle
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.