Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.95 in, Green D24198-000

Heat Shrink Tube, 0.95 in, Green (Discontinued)

  • Mfr # D24198-000
  • Zoro # G900960487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D24198-000
Zoro #
G900960487
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thread Length
.59 in
Thread Size
M12 x 1.5
Molded Flange Length
1.692 in
Mounting Hole Diameter
.512 in
Nut Diameter (Across Flats)
.67 in

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
0.95 in
Shrink Tubing I.D. After Shrinking
0.2204 in
Color
Green
Material
Elastomer
Material Code
25
Feedthrough Plating Material
Cadmium Over Electroless Nickel
Mounting Style
Bulkhead
Angle
90°
Feedthrough Type
1-Sided
Feedthrough Material
Aluminum Alloy
Resistant To
Fluids
Shielded
No
Modification
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.