Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.95 in, Green TCFS-12-19B-015-25BW

Heat Shrink Tube, 0.95 in, Green (Discontinued)

  • Mfr # TCFS-12-19B-015-25BW
  • Zoro # G900962221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCFS-12-19B-015-25BW
Zoro #
G900962221
UPC #
-
Country of Origin
United Kingdom

Dimensions

Nut Diameter (Across Flats)
17 mm[.67 in]
Mounting Hole Diameter
13 mm[.512 in]
Molded Flange Length
43 mm[1.692 in]
Screw & Hole Thread Size
M12 x 1.5
Thread Length
15 mm[.59 in]

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
0.95 in
Shrink Tubing I.D. After Shrinking
0.2204 in
Material
Elastomer
Color
Green
Angle
90°
Nut Type
A
Material Code
25
Modification
None
Feedthrough Plating Material
Cadmium Over Electroless Nickel
Resistance Properties
Immersion Protection
Mounting Style
Bulkhead
Feedthrough Material
Aluminum Alloy
Flammability
Low Fire Hazard
Shielded
No
Resistant To
Fluids
Feedthrough Type
1-Sided

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.