Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Heat Shrink Tube, 1.14 in, Green (Discontinued)

  • Mfr # TCFS-16-62C-045-100CH
  • Zoro # G700962353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCFS-16-62C-045-100CH
Zoro #
G700962353
UPC #
-
Country of Origin
United Kingdom

Dimensions

Mounting Hole Diameter
17 mm[.669 in]
Molded Flange Length
65 mm[2.559 in]
Thread Length
45 mm[1.771 in]
Screw & Hole Thread Size
M16 x 1.5
Nut Diameter (Across Flats)
22 mm[.87 in]

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
1.14 in
Shrink Tubing I.D. After Shrinking
0.236 in
Material
Elastomer
Color
Green
Shielded
Yes
Feedthrough Material
Stainless Steel
Resistance Properties
Immersion Protection
Flammability
Low Fire Hazard
Feedthrough Plating Material
Electroless Nickel
Resistant To
Fluids
Feedthrough Type
1-Sided
Nut Type
A
Modification
None
Angle
Straight
Mounting Style
Bulkhead
Material Code
100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.