Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 1.5 in, Green TCFS-24-62C-020-100CH

Heat Shrink Tube, 1.5 in, Green (Discontinued)

  • Mfr # TCFS-24-62C-020-100CH
  • Zoro # G500962447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCFS-24-62C-020-100CH
Zoro #
G500962447
UPC #
-
Country of Origin
United Kingdom

Dimensions

Screw & Hole Thread Size
M24 x 1.5
Nut Diameter (Across Flats)
30 mm[1.18 in]
Thread Length
20 mm[.787 in]
Molded Flange Length
90 mm[3.543 in]
Mounting Hole Diameter
25 mm[.985 in]

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
1.5 in
Shrink Tubing I.D. After Shrinking
0.334 in
Material
Elastomer
Color
Green
Mounting Style
Bulkhead
Feedthrough Material
Stainless Steel
Feedthrough Plating Material
Electroless Nickel
Feedthrough Type
1-Sided
Resistance Properties
Immersion Protection
Resistant To
Fluids
Material Code
100
Shielded
Yes
Nut Type
A
Modification
None
Angle
Straight
Flammability
Low Fire Hazard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.