This item is Discontinued.

Raychem Heat Shrink Tube, 2.05 in, Green TCFS-36-19B-020-25CE

Heat Shrink Tube, 2.05 in, Green (Discontinued)

  • Mfr # TCFS-36-19B-020-25CE
  • Zoro # G300962371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCFS-36-19B-020-25CE
Zoro #
G300962371
UPC #
-
Country of Origin
United Kingdom

Dimensions

Nut Diameter (Across Flats)
41 mm[1.61 in]
Molded Flange Length
140 mm[5.511 in]
Thread Length
20 mm[.787 in]
Mounting Hole Diameter
37 mm[1.46 in]
Screw & Hole Thread Size
M36 x 1.5

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
2.05 in
Shrink Tubing I.D. After Shrinking
0.621 in
Color
Green
Material
Elastomer
Shielded
Yes
Mounting Style
Bulkhead
Feedthrough Type
1-Sided
Flammability
Low Fire Hazard
Feedthrough Material
Aluminum Alloy
Nut Type
A
Modification
None
Material Code
25
Angle
Straight
Resistance Properties
Immersion Protection
Resistant To
Fluids
Feedthrough Plating Material
Cadmium Over Electroless Nickel

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.