Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, 2.64 in, Green 582649-000

Heat Shrink Tube, 2.64 in, Green (Discontinued)

  • Mfr # 582649-000
  • Zoro # G700959100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582649-000
Zoro #
G700959100
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thread Size
M48 x 1.5
Nut Diameter (Across Flats)
2.17 in
Molded Flange Length
5.314 in
Thread Length
.787 in
Mounting Hole Diameter
1.97 in

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
2.64 in
Shrink Tubing I.D. After Shrinking
0.66 in
Color
Green
Material
Elastomer
Resistant To
Fluids
Shielded
No
Mounting Style
Bulkhead
Angle
90°
Modification
Locknut
Material Code
25
Feedthrough Plating Material
Cadmium Over Electroless Nickel
Feedthrough Type
1-Sided
Feedthrough Material
Aluminum Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.