Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, 2.64 in, Green TCFS-48-19B-320-25BW

Heat Shrink Tube, 2.64 in, Green (Discontinued)

  • Mfr # TCFS-48-19B-320-25BW
  • Zoro # G700962377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCFS-48-19B-320-25BW
Zoro #
G700962377
UPC #
-
Country of Origin
United Kingdom

Dimensions

Screw & Hole Thread Size
M48 x 1.5
Thread Length
20 mm[.787 in]
Nut Diameter (Across Flats)
55 mm[2.17 in]
Molded Flange Length
135 mm[5.314 in]
Mounting Hole Diameter
50 mm[1.97 in]

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
2.64 in
Shrink Tubing I.D. After Shrinking
0.66 in
Color
Green
Material
Elastomer
Resistant To
Fluids
Material Code
25
Shielded
No
Flammability
Low Fire Hazard
Mounting Style
Bulkhead
Resistance Properties
Immersion Protection
Nut Type
A
Feedthrough Type
1-Sided
Feedthrough Material
Aluminum Alloy
Modification
Locknut
Feedthrough Plating Material
Cadmium Over Electroless Nickel
Angle
90°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.