Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Identification Marker Sleeve, Thin Wall, 3:1 I.D. Shrink Ratio, Yellow, 2 in EJ2639-000

Heat Shrink Identification Marker Sleeve, Thin Wall, 3:1 I.D. Shrink Ratio, Yellow, 2 in (Discontinued)

  • Mfr # EJ2639-000
  • Zoro # G105918047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ2639-000
Zoro #
G105918047
UPC #
-
Country of Origin
Czechia

Dimensions

Length
2 in
Compatible Cable Diameter
27.9 " - 44.9 mm[1.1 " - 1.75 in]

Details

Item
Heat Shrink Identification Marker Sleeve
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1 in
Material
Radiation Cross-Linked Modified Polyolefin
Color
Yellow
Temp. Range
-55° to 135°C
Shrink Tubing I.D. Before Shrinking
2 in
Tubing Grade
Military
Markers per Sleeve
2
Series
TMS-SCE
Number of Prescores
1
Printer Technology
Thermal Transfer
Recommended Ribbon
See Printer Ribbon Matrix

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.