
Heat Shrink Edging Protection, Dual Wall, Black, 1.2 m (Discontinued)
- Mfr # TPEM-NR6-0-STK
- Zoro # G300962401
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPEM-NR6-0-STK
Zoro #
G300962401
UPC #
-
Country of Origin
Czechia
Dimensions
Length
1.2 m
Details
Item
Heat Shrink Edging Protection
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.024 in
Material
Cross-Linked Polyolefin
Color
Black
Shrink Tubing I.D. Before Shrinking
0.031 in
Series
Raychem TPEM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.