Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Edging Protection, Dual Wall, Black, 1.2 m 5039572011

Heat Shrink Edging Protection, Dual Wall, Black, 1.2 m (Discontinued)

  • Mfr # 5039572011
  • Zoro # G100959359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5039572011
Zoro #
G100959359
UPC #
-
Country of Origin
Czechia

Dimensions

Length
1.2 m

Details

Item
Heat Shrink Edging Protection
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.039 in
Material
Cross-Linked Polyolefin
Color
Black
Shrink Tubing I.D. Before Shrinking
0.063 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.