
Heat Shrink Identification Tubing, Thin Wall, 3:1 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # 627365-000
- Zoro # G800959635
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
627365-000
Zoro #
G800959635
UPC #
-
Country of Origin
United States
Details
Item
Heat Shrink Identification Tubing
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.166 in
Material
Radiation Cross-Linked Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Shrink Tubing I.D. Before Shrinking
1/2 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.