Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TX40AB00-1812 675889-000

TX40AB00-1812 (Discontinued)

  • Mfr # 675889-000
  • Zoro # G900961668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675889-000
Zoro #
G900961668
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
F, 19
Adapter Entry Size
12
Cable Diameter Range
375 “ 6 in

Details

Material
Aluminum
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W
Adapter Plating Material
Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray)
Connector Detail Specification Number
D38999/20, D38999/26, D38999/40, D38999/24, D38999/42, D38999/47, D38999/46
TE Adapter Code
40
Style
Tinel-Lock
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.