Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TX40AZ00-2010 TX40AZ00-2010

TX40AZ00-2010 (Discontinued)

  • Mfr # TX40AZ00-2010
  • Zoro # G100963653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX40AZ00-2010
Zoro #
G100963653
UPC #
-
Country of Origin
United Kingdom

Dimensions

Accepts Cable Diameter (Max)
15.88 mm[.625 in]
Connector Shell Size
21,G
Adapter Entry Size
10

Details

Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Connector System
Cable-to-Cable
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock,Tinel-Lock Ring
Sealable
Yes
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Adapter Angle
Straight
TE Adapter Code
40
TE Connector Interface Code
40
Backshell Material
Aluminum Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.