Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TX41AB00-1208 749749-000

TX41AB00-1208 (Discontinued)

  • Mfr # 749749-000
  • Zoro # G200959990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749749-000
Zoro #
G200959990
UPC #
-
Country of Origin
United Kingdom

Dimensions

Adapter Entry Size
8
Connector Shell Size
13, 12
Cable Diameter Range
25 “ 4 in

Details

Material
Aluminum
Connector Detail Specification Number
MS27656, MS27661, MS27484, MS27479, MS27653, MS27481, MS27473, MS27652, MS24266, MS27468, MS27467, MS27474, MS27497, MS27665, MS27472, MS27480
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Adapter Plating Material
Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray)
Style
Tinel-Lock
Connector General Specification Number
MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series II/Class E,T
TE Adapter Code
41

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.