Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TX41AB00-1208 TX41AB00-1208

TX41AB00-1208 (Discontinued)

  • Mfr # TX41AB00-1208
  • Zoro # G100963486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX41AB00-1208
Zoro #
G100963486
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
12,13
Adapter Entry Size
8
Accepts Cable Diameter (Max)
12.7 mm[.5 in]

Details

Adapter Angle
Straight
Adapter Underplating Material
Suitable Material per SAE-AS85049 (500 Hour Salt Spray)
Adapter Plating Material
Cadmium (SAE AMS-QQ-P-416, Type II, Class 3)
Sealable
Yes
Connector General Specification Number
MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T
Connector Detail Specification Number
MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665
TE Connector Interface Code
41
Backshell Material
Aluminum Alloy
TE Adapter Code
41
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock,Tinel-Lock Ring
Connector System
Cable-to-Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.