Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TX54AB00-1406 213711-000

TX54AB00-1406 (Discontinued)

  • Mfr # 213711-000
  • Zoro # G900959238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213711-000
Zoro #
G900959238
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
188 “ 3 in
Connector Shell Size
14S, 14, 12
Adapter Entry Size
6

Details

Material
Aluminum
Style
Tinel-Lock
Connector General Specification Number
MIL-DTL-83723 Series I/Class A,G,R, MIL-DTL-83723 Series III/Class G,R, MIL-DTL-83723 Series IIII/Class H, MIL-DTL-83723 Series I/Class G,R, AS81703 Series 3, AS50151 Class D,L,U,W Crimp Contact, MIL-DTL-26482 Series 2/Class A,L, AS50151 Class D,L,U,W Crimp Contact Less ENDBELL, AS50151 Class L,W Crimp Contact, MIL-DTL-83723 Series III/Class G,R,W, AS81703 Series 3/Class E,L, MIL-DTL-83723 Series III/Class A,G,K,R,S, MIL-DTL-83723 Series III/Class A,G,K,R, MIL-DTL-83723 Series III/Class A,G,R, AS50151 Crimp Contact, MIL-DTL-83723 Series III/Class S
Connector Detail Specification Number
M83723/38, NAS 1699, M83723/95, AS34641, M83723/08, M83723/01, M83723/65, AS34011, AS34121, M83723/05, NAS 1700, M83723/71, NAS 1650, AS34061, M83723/69, NAS 1692, M83723/78, MS3474, NAS 1641, M83723/98, M83723/82, M83723/91, M83723/36, M83723/74, MS3459, NAS 1651, AS34001, AS34241, AS34511, M83723/48, M83723/37, NAS 1642, M83723/14, M83723/66, M83723/03, M83723/84, NAS 1653, M83723/40, M83723/75, NAS 1694, AS34681, AS34091, M83723/42, NAS 1652, AS34541, AS34671, M83723/83, M83723/87, M83723/41, M83723/06, M83723/73, M83723/02, M83723/04, M83723/43, M83723/96, MS3475, NAS 1693, AS34461, M83723/86, NAS 1702, MS3471, NAS 1643, M83723/49, M83723/72, MS3472, AS34081, M83723/68, AS34561, M83723/67, M83723/85, MS3470, M83723/97, NAS 1599, AS34501, M83723/77, M83723/07, M83723/13, M83723/92, AS34041, M83723/39, NAS 1701, M83723/76, MS3476,
Adapter Plating Material
Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray)
TE Adapter Code
54
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.