
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TX54AB00-2830H
Zoro #
G800962703
UPC #
-
Country of Origin
United States
Dimensions
Adapter Entry Size
30
Connector Shell Size
28
Details
TE Connector Interface Code
54
Backshell Material
Aluminum Alloy
Sealable
Yes
Connector System
Cable-to-Cable
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock,Tinel-Lock Ring
Adapter Underplating Material
Suitable Material per SAE-AS85049 (500 Hour Salt Spray)
Adapter Angle
Straight
TE Adapter Code
54
Adapter Plating Material
Cadmium (SAE AMS-QQ-P-416, Type II, Class 3)
Connector Detail Specification Number
Connector General Specification Number
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.