Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR15AB00-1205AI 603625-000

TXR15AB00-1205AI (Discontinued)

  • Mfr # 603625-000
  • Zoro # G800959352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603625-000
Zoro #
G800959352
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
20, 22
Cable Diameter Range
.156 “ .25 in
Cable Entry Diameter
.01 “ .31 in
Adapter Entry Size
5

Details

Material
Aluminum
Color
Olive Drab
TE Adapter Code
15
Connector General Specification Number
AS50151 Solder Contact with ENDBELL
Termination Device Included
TR05AI
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Connector Detail Specification Number
AS31071, AS31011, AS31081, AS31001, AS31061
Salt Spray Resistance
500 Hr
Style
Tinel-Lock Adapter
Overbraid Termination
Tinel-Lock Ring
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Operating Temperature Range
-65 “ 175 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.