Zoro Homepage
This item is Discontinued.
Raychem TXR15AB00-2014AI TXR15AB00-2014AI

TXR15AB00-2014AI (Discontinued)

  • Mfr # TXR15AB00-2014AI
  • Zoro # G900963280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXR15AB00-2014AI
Zoro #
G900963280
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
11.1 “ 17.8 mm[.438 “ .7 in]
Adapter Entry Size
14
Connector Shell Size
32
Cable Entry Diameter
.2 “ 22.2 mm[.01 “ .88 in]

Details

Color
Olive Drab
Connector General Specification Number
AS50151 Solder Contact with ENDBELL
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
TE Adapter Code
15
Series
Raychem TXR
Termination Device Included
TR14AI
Overbraid Termination
Tinel-Lock Ring
Backshell Material
Aluminum
Salt Spray Resistance
500 Hr
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Adapter Plating Material
Cadmium (AMS-QQ-P-416, Type II, Class 3)
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Connector Detail Specification Number
AS31001, AS31011, AS31061, AS31071, AS31081
Adapter Angle
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.