Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR15AZ00-2014AI CW0950-000

TXR15AZ00-2014AI (Discontinued)

  • Mfr # CW0950-000
  • Zoro # G900961163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW0950-000
Zoro #
G900961163
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
.438 “ .7 in
Connector Shell Size
32
Adapter Entry Size
14
Cable Entry Diameter
.01 “ .88 in

Details

Material
Aluminum
Color
Black
Style
Tinel-Lock Adapter
Adapter Plating Material
Zinc Nickel (ASTM B841) Chromate Chemical Conversion
Pluggable I/O Accessory Type
Tinel-Lock Adapter
TE Adapter Code
15
Connector Detail Specification Number
AS31071, AS31081, AS31001, AS31061, AS31011
Connector General Specification Number
AS50151 Solder Contact with ENDBELL
Termination Device Included
TR14AI
Salt Spray Resistance
500 Hr
Overbraid Termination
Tinel-Lock Ring
Operating Temperature Range
-65 “ 175 °C
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.