Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR18AB00-1610AI TXR18AB00-1610AI

TXR18AB00-1610AI (Discontinued)

  • Mfr # TXR18AB00-1610AI
  • Zoro # G900963433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXR18AB00-1610AI
Zoro #
G900963433
UPC #
-
Country of Origin
United States

Dimensions

Connector Shell Size
16,16S
Cable Diameter Range
7.9 “ 12.7 mm[.313 “ .5 in]
Cable Entry Diameter
.2 “ 15.9 mm[.01 “ .63 in]
Adapter Entry Size
10

Details

Color
Olive Drab
Backshell Material
Aluminum
TE Adapter Code
18
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector General Specification Number
AS50151 Class A,E,F,R Less ENDBELL, Solder Contact
Overbraid Termination
Tinel-Lock Ring
Series
Raychem TXR
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Adapter Angle
Straight
Connector Detail Specification Number
AS31001, AS31011, AS31061, AS31071
Termination Device Included
TR10AI
Salt Spray Resistance
500 Hr
Adapter Plating Material
Cadmium (AMS-QQ-P-416, Type II, Class 3)
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.