Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR18AB00C2004AI 906143-000

TXR18AB00C2004AI (Discontinued)

  • Mfr # 906143-000
  • Zoro # G900960050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
906143-000
Zoro #
G900960050
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
.125 “ .2 in
Adapter Entry Size
4
Connector Shell Size
20
Cable Entry Diameter
.01 “ .25 in

Details

Material
Aluminum
Color
Olive Drab
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Termination Device Included
TR04AI
Connector Detail Specification Number
AS31071, AS31001, AS31011, AS31061
Style
Tinel-Lock Adapter
Overbraid Termination
Tinel-Lock Ring
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Salt Spray Resistance
500 Hr
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
TE Adapter Code
18
Connector General Specification Number
AS50151 Class A,E,F,R Less ENDBELL, Solder Contact
Operating Temperature Range
-65 “ 175 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.