Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR18AB45-2808BI 947403-000

TXR18AB45-2808BI (Discontinued)

  • Mfr # 947403-000
  • Zoro # G800960075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947403-000
Zoro #
G800960075
UPC #
-
Country of Origin
United States

Dimensions

Cable Entry Diameter
.01 “ .5 in
Cable Diameter Range
.25 “ .4 in
Connector Shell Size
28
Adapter Entry Size
8

Details

Material
Aluminum
Color
Olive Drab
Adapter Angle
45
Connector Detail Specification Number
AS31071, AS31001, AS31061, AS31011
Connector General Specification Number
AS50151 Class A,E,F,R Less ENDBELL, Solder Contact
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Termination Device Included
TR08BI
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Operating Temperature Range
-65 “ 175 °C
Style
Tinel-Lock Adapter
TE Adapter Code
18
Salt Spray Resistance
500 Hr
Overbraid Termination
Tinel-Lock Ring
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.