Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR21AB00-1818AI 882777-000

TXR21AB00-1818AI (Discontinued)

  • Mfr # 882777-000
  • Zoro # G900961088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882777-000
Zoro #
G900961088
UPC #
-
Country of Origin
United Kingdom

Dimensions

Adapter Entry Size
18
Cable Diameter Range
.5 “ .1 in
Connector Shell Size
18
Cable Entry Diameter
.01 “ 1.13 in

Details

Material
Aluminum
Color
Olive Drab
Connector General Specification Number
MIL-DTL-26482 Series 1/Class E,F,J,P
Connector Detail Specification Number
MS3110, MS3128, MS3116, MS3126, MS3111, MS3121, MS3120
Termination Device Included
TR18AI
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Salt Spray Resistance
500 Hr
Pluggable I/O Accessory Type
Tinel-Lock Adapter
TE Adapter Code
21
Style
Tinel-Lock Adapter
Operating Temperature Range
-65 “ 175 °C
Overbraid Termination
Tinel-Lock Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.