Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR21AB00-2218AI TXR21AB00-2218AI

TXR21AB00-2218AI (Discontinued)

  • Mfr # TXR21AB00-2218AI
  • Zoro # G700962919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXR21AB00-2218AI
Zoro #
G700962919
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
22
Cable Entry Diameter
.2 “ 28.6 mm[.01 “ 1.13 in]
Adapter Entry Size
18
Cable Diameter Range
12.7 “ 20.5 mm[.5 “ .1 in]

Details

Color
Olive Drab
Termination Device Included
TR18AI
Connector General Specification Number
MIL-DTL-26482 Series 1/Class E,F,J,P
Adapter Plating Material
Cadmium (AMS-QQ-P-416, Type II, Class 3)
Adapter Angle
Straight
Backshell Material
Aluminum
Overbraid Termination
Tinel-Lock Ring
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Connector Detail Specification Number
MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128
Salt Spray Resistance
500 Hr
TE Adapter Code
21
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Series
Raychem TXR

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.