Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR21AB00-2416AI TXR21AB00-2416AI

TXR21AB00-2416AI (Discontinued)

  • Mfr # TXR21AB00-2416AI
  • Zoro # G800963014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXR21AB00-2416AI
Zoro #
G800963014
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
12.7 “ 20.3 mm[.5 “ .8 in]
Adapter Entry Size
16
Cable Entry Diameter
.2 “ 25.4 mm[.01 “ 1 in]
Connector Shell Size
24

Details

Color
Olive Drab
Overbraid Termination
Tinel-Lock Ring
Termination Device Included
TR16AI
Adapter Angle
Straight
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Backshell Material
Aluminum
Connector Detail Specification Number
MS3110, MS3111, MS3116, MS3120, MS3121, MS3126, MS3128
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Series
Raychem TXR
Adapter Plating Material
Cadmium (AMS-QQ-P-416, Type II, Class 3)
Salt Spray Resistance
500 Hr
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector General Specification Number
MIL-DTL-26482 Series 1/Class E,F,J,P
TE Adapter Code
21

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.