Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR32AB00-2816AIJ 343767-000

TXR32AB00-2816AIJ (Discontinued)

  • Mfr # 343767-000
  • Zoro # G800959949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343767-000
Zoro #
G800959949
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
28
Cable Entry Diameter
.01 “ 1 in
Cable Diameter Range
.5 “ .8 in
Adapter Entry Size
16

Details

Material
Aluminum
Color
Olive Drab
TE Adapter Code
32
Termination Device Included
TR16AI
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Salt Spray Resistance
500 Hr
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Operating Temperature Range
-65 “ 175 °C
Connector General Specification Number
MIL-DTL-22992 Class C,R, MIL-DTL-22992 Class C,J,R
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Overbraid Termination
Tinel-Lock Ring
Connector Detail Specification Number
MS17343, MS17345, MS17346, MS17347, MS17348, MS17344
Style
Tinel-Lock Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.