Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR40AB00-1207BI TXR40AB00-1207BI

TXR40AB00-1207BI (Discontinued)

  • Mfr # TXR40AB00-1207BI
  • Zoro # G800963144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXR40AB00-1207BI
Zoro #
G800963144
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
5.6 “ 8.9 mm[.219 “ .35 in]
Adapter Entry Size
7
Cable Entry Diameter
.2 “ 11.1 mm[.01 “ .44 in]
Connector Shell Size
13,C

Details

Color
Olive Drab
TE Adapter Code
40
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Overbraid Termination
Tinel-Lock Ring
Adapter Plating Material
Cadmium (AMS-QQ-P-416, Type II, Class 3)
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Adapter Angle
Straight
Termination Device Included
TR07BI
Salt Spray Resistance
500 Hr
Series
Raychem TXR
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Backshell Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.