Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Txr40Ab00-1410Aij 444445-000

Txr40Ab00-1410Aij (Discontinued)

  • Mfr # 444445-000
  • Zoro # G305927238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444445-000
Zoro #
G305927238
UPC #
-
Country of Origin
Mexico

Dimensions

Adapter Entry Size
10
Cable Entry Diameter
.01 to .63 in
Connector Shell Size
15, D
Cable Diameter Range
.313 to .5 in

Details

Color
Olive Drab
Material
Aluminum
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Overbraid Termination
Tinel-Lock Ring
Adapter Angle
0
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W
Termination Device Included
TR10AI
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Style
Tinel-Lock Adapter
Operating Temperature Range
-65 to 175 °C
TE Adapter Code
40
Salt Spray Resistance
500 Hr

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.