Zoro Homepage
This item is Discontinued.
Raychem TXR40AB90-2012AI 500997-000

TXR40AB90-2012AI (Discontinued)

  • Mfr # 500997-000
  • Zoro # G900959788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500997-000
Zoro #
G900959788
UPC #
-
Country of Origin
United Kingdom

Dimensions

Adapter Entry Size
12
Cable Entry Diameter
.01 “ .75 in
Cable Diameter Range
.375 “ .6 in
Connector Shell Size
21, G

Details

Material
Aluminum
Color
Olive Drab
Termination Device Included
TR12AI
TE Adapter Code
40
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W
Adapter Angle
90
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Overbraid Termination
Tinel-Lock Ring
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Style
Tinel-Lock Adapter
Operating Temperature Range
-65 “ 175 °C
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Connector Detail Specification Number
D38999/20, D38999/24, D38999/40, D38999/46, D38999/47, D38999/42, D38999/26
Salt Spray Resistance
500 Hr

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.