Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem TXR40AC90-2214AI TXR40AC90-2214AI

TXR40AC90-2214AI (Discontinued)

  • Mfr # TXR40AC90-2214AI
  • Zoro # G900962092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXR40AC90-2214AI
Zoro #
G900962092
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
11.1 “ 17.8 mm[.438 “ .7 in]
Adapter Entry Size
14
Cable Entry Diameter
.2 “ 22.2 mm[.01 “ .88 in]
Connector Shell Size
23,H

Details

Color
Bright
Adapter Plating Material
Electroless Nickel (AMS-C-26074)
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Salt Spray Resistance
48 Hr
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Series
Raychem TXR
Operating Temperature Range
-65 “ 200 °C[-85 “ 392 °F]
Termination Device Included
TR14AI
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Adapter Angle
90
Backshell Material
Aluminum
Overbraid Termination
Tinel-Lock Ring
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
TE Adapter Code
40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.