Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Txr40Az00-1204Ai EF5833-000

Txr40Az00-1204Ai (Discontinued)

  • Mfr # EF5833-000
  • Zoro # G905927249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF5833-000
Zoro #
G905927249
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter Range
.125 to .2 in
Adapter Entry Size
4
Connector Shell Size
13, C
Cable Entry Diameter
.01 to .25 in

Details

Color
Black
Material
Aluminum
Adapter Angle
0
Termination Device Type
Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
TE Adapter Code
40
Termination Device Included
TR04AI
Operating Temperature Range
-65 to 175 °C
Style
Tinel-Lock Adapter
Connector General Specification Number
MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W
Overbraid Termination
Tinel-Lock Ring
Salt Spray Resistance
500 Hr
Pluggable I/O Accessory Type
Tinel-Lock Adapter
Adapter Plating Material
Zinc Nickel (ASTM B841) Chromate Chemical Conversion

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.